This item is Discontinued.

Middle Atlantic 30W, 42Sp, Fan/Pm, Sne, Pr SNE30-FAD-PM-42

30W, 42Sp, Fan/Pm, Sne, Pr (Discontinued)

  • Mfr # SNE30-FAD-PM-42
  • Zoro # G5878705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNE30-FAD-PM-42
Zoro #
G5878705
UPC #
656747208690
Country of Origin
Mexico

Dimensions

Height
35"
Depth
1.1"
Width
3.8"

Details

Product Type
Front Panel
Color
Black Powder Coat
Material
Steel
Compatibility
30"W X 42 RU SNE Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.