This item is Discontinued.

Middle Atlantic 30W, 42Sp/42D, Dig Encl, SNE30D-4242-P1AB SNE30D-4242-P1AB

30W, 42Sp/42D, Dig Encl, SNE30D-4242-P1AB (Discontinued)

  • Mfr # SNE30D-4242-P1AB
  • Zoro # G5250823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNE30D-4242-P1AB
Zoro #
G5250823
UPC #
656747208393
Country of Origin
Unknown

Dimensions

Width
30"
Depth
43.2"
Height
79.5"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.