This item is Discontinued.

Middle Atlantic 30W, 45Sp/36D, Dig Encl, SNE30D-4536-P1 SNE30D-4536-P1

30W, 45Sp/36D, Dig Encl, SNE30D-4536-P1 (Discontinued)

  • Mfr # SNE30D-4536-P1
  • Zoro # G5256624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNE30D-4536-P1
Zoro #
G5256624
UPC #
656747208461
Country of Origin
Unknown

Dimensions

Depth
37.2"
Width
30"
Height
84.8"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.