
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIB-3-WMRK-36
Zoro #
G5250017
UPC #
656747100017
Country of Origin
Unknown
Dimensions
Depth
36"
Width
71.9"
Details
Product Type
Riser Base
Compatibility
WMRK 36" deep rack
Features
Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.