This item is Discontinued.

Middle Atlantic 3Bay Wmrk Floor Angles Pr, WMANGLE-3-3642 WMANGLE-3-3642

3Bay Wmrk Floor Angles Pr, WMANGLE-3-3642 (Discontinued)

  • Mfr # WMANGLE-3-3642
  • Zoro # G5255014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMANGLE-3-3642
Zoro #
G5255014
UPC #
656747100086
Country of Origin
Unknown

Dimensions

Depth
38.8"
Width
71.6"

Details

Product Type
Floor Support Angle
Compatibility
Middle AtlanticRIB-3-WMRK-36, RIB-3-WMRK-42, WMRK 36" deep rack, WMRK 42" deep rack, VFEET-3-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.