3'Data Wall Cab, Solid, 26D, CWR-18-26SD4 (Discontinued)
- Mfr # CWR-18-26SD4
- Zoro # G5277387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWR-18-26SD4
Zoro #
G5277387
UPC #
656747113468
Country of Origin
Unknown
Dimensions
Width
26"
Height
24.9"
Depth
30"
Details
Product Type
Rack Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.