Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD-420R-SP
Zoro #
G5929087
UPC #
656747196942
Country of Origin
China
Dimensions
Cord Length US
9
Height (US)
1.75
Depth (US)
7.92
Width (US)
10.4
Details
Finish
Black Powder Coat
Mounting
Compact
Mounting Points
2
Material
Steel
Number Of Circuits
1
Amps
20 Amps
Termination
5-20P
Volts
120
Cable Type
Corded
UL Standards Tested
1449, 1283
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.