
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLVRD-WMRK-42LH
Zoro #
G5278674
UPC #
656747188930
Country of Origin
Unknown
Dimensions
Depth
1.5"
Width
19.2"
Height
74.6"
Details
Material
Steel
Color
Black
Product Type
Rear Panel
Compatibility
WMRK Series Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.