This item is Discontinued.

Middle Atlantic 42U/610Mmd, Configured Rk IRCS-4224

42U/610Mmd, Configured Rk (Discontinued)

  • Mfr # IRCS-4224
  • Zoro # G6242118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRCS-4224
Zoro #
G6242118
UPC #
656747203510
Country of Origin
Unknown

Dimensions

Height
80.6"
Width
23.3"
Depth
24"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.