Zoro Homepage

45 SPACE RLA SERIES, RELAY RACK CABLE MGR, BLACK FINISH

  • Mfr # RLA-CC

  • Zoro # G1335276


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Height
82.25"
Depth
6.13"
Width
5.25"
Finish
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLA-CC
Zoro #
G1335276
UPC #
-
Country of Origin
Unknown

Dimensions

Height
82.25"
Depth
6.13"
Width
5.25"
Height (US)
82.25
Width (US)
5.25
Depth (US)
6.125

Details

Finish
Black
Material
Steel
Component Type
external vertical
Number of Pieces
1
Product Type
Cable Routing
Product Material
Steel
Compatibility
Pro AV, Commercial Furniture, Kiosks, Racks & Enclosures, Commercial Rack Accessories
Product Name
Cable Duct
Product Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.