
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSPN-45-38
Zoro #
G5873692
UPC #
656747143069
Country of Origin
Unknown
Dimensions
Depth
1.1"
Width
37.8"
Height
82.7"
Details
Color
Black
Product Type
Side Panel
Material
Steel
Compatibility
BGR Series Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.