This item is Discontinued.

Middle Atlantic 45Sp, 6"Dual Cbl Dct W/Drs VCD-6-45-DC

45Sp, 6"Dual Cbl Dct W/Drs (Discontinued)

  • Mfr # VCD-6-45-DC
  • Zoro # G5917178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCD-6-45-DC
Zoro #
G5917178
UPC #
656747095443
Country of Origin
Unknown

Dimensions

Height (US)
83.73
Depth (US)
22.3
Width (US)
6.1

Details

Material
Steel
Finish
Black Powder Coat
Component Type
external vertical
Rack Units
45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.