.5INCHHX5.5INCHD MULTI SHELF
Mfr # MS-5.5
Zoro # G415806522
product price: $41.75
/eaKey Features
Width
19 in
Environmental Certification
GREENGUARD
Maximum Weight Capacity
30 lb
Rack Height
0.5U
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-5.5
Zoro #
G415806522
UPC #
656747137037
Country of Origin
United States
Dimensions
Width
19 in
Rack Height
0.5U
Depth
5.5 in
Height
0.5 in
Details
Environmental Certification
GREENGUARD
Maximum Weight Capacity
30 lb
Material
Steel
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Cable Management
Color
Black
Item
Rack Shelf
Form Factor
Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.