Shop MIDDLE ATLANTIC
See all product information
Create Account
6OUT SEQUENCED 1X15A POWE
- Mfr # PDS-615R
- Zoro # G223922971
product price:Â
$
965.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
1.8 in
Output Voltage
115 V AC
Input Voltage
120 V AC
Height
19 in
Depth
8.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDS-615R
- Zoro #
- G223922971
- UPC #
- 656747012679
- Country of Origin
- China
- Output Voltage
- 115 V AC
- Input Voltage
- 120 V AC
- Item
- PDU
Dimensions
- Width
- 1.8 in
- Height
- 19 in
- Depth
- 8.8 in
Description
Power distribution with built-in sequencing functions saves space. Provides 6-step sequencing to 6 rear outlets. Allows daisy-chaining up to 3 sequencers to act together. Adjustable intervals. Remote triggering and notifications. Features 9 SignalSAFE power cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.