Adjustable Heavy Duty Vented, 2 Space
- Mfr # VDS
- Zoro # G6290956
product price:Â
$
222.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19"
Depth
26.3"
Height
3.5"
Features
Vented
Product Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDS
- Zoro #
- G6290956
- UPC #
- 656747023224
- Country of Origin
- United States
Dimensions
- Width
- 19"
- Depth
- 26.3"
- Height
- 3.5"
- Rack Width
- 19"
- Rack Height
- 2U
Details
- Item
- Adjustable Heavy Duty Vented,2 Space
- Features
- Vented
- Product Color
- Black Powder Coat
- Form Factor
- Rack-mountable
- Maximum Weight Capacity
- 200 lb
- Product Type
- Rack Shelf
- Product Name
- Adjustable Rackshelf, 2 RU, 23.5" to 32"D
- Product Material
- Steel
Description
Adjustable Heavy Duty Vented,2 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.