Blank Panel, 2 Space, Flanged Black, PK12
- Mfr # EB2
- Zoro # G6292450
product price:Â
$
24.15
/ea
Sold in multiples of 10 for
$241.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
0.5"
Height
3.5"
Width
19"
Product Series
EB
Product Type
Blanking Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB2
- Zoro #
- G6292450
- UPC #
- 656747005930
- Country of Origin
- Germany
Dimensions
- Depth
- 0.5"
- Height
- 3.5"
- Width
- 19"
Details
- Item
- Blank Panel,2 Space,Flanged Black,PK12
- Product Series
- EB
- Product Type
- Blanking Panel
- Product Color
- Black
- Product Name
- EB2 2U Blank Panel
- Additional Information
- EB is 16-gauge Steel
Description
Blank Panel,2 Space,Flanged Black,PK12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.