Horizontal Cable Manager, D-Ring
- Mfr # HCM-1D
- Zoro # G6292161
product price:Â
$
68.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
4.22"
Width
19"
Height
1.75"
Product Name
1 RU D-Ring Horizontal Cable Manager
Product Type
Cable Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCM-1D
- Zoro #
- G6292161
- UPC #
- 656747008108
- Country of Origin
- United States
Dimensions
- Depth
- 4.22"
- Width
- 19"
- Height
- 1.75"
- Rack Height
- 1U
Details
- Item
- Horizontal Cable Manager,D-Ring
- Product Name
- 1 RU D-Ring Horizontal Cable Manager
- Product Type
- Cable Organizer
- Product Material
- Steel
- Cable Manager Type
- Cable Organizer
- Product Color
- Black Powder Coat
Description
Horizontal Cable Manager,D-Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.