This item is Discontinued.

Middle Atlantic C5Pk, 3X31X32, Sota, H, Zp, B3 C5K3B1SSHB3ZP001

C5Pk, 3X31X32, Sota, H, Zp, B3 (Discontinued)

  • Mfr # C5K3B1SSHB3ZP001
  • Zoro # G5240366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5K3B1SSHB3ZP001
Zoro #
G5240366
UPC #
656747280597
Country of Origin
Unknown

Dimensions

Width
67.3 in
Height
32.3 in
Overall Depth
30.4 in

Details

Material
High Pressure Laminate (HPL)
Color
Glamour Cherry
Type
Credenza Wood Kit
Item
Credenza Wood Kit
Cabinet Style
Sota
Compatibile With
Middle Atlantic C5-FF31-3 3-Bay 31 in-Deep Credenza Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.