
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COMP-COOL50P
Zoro #
G6215992
UPC #
656747186547
Country of Origin
Unknown
Dimensions
Depth
14 in
Height
2.13 in
Width
17 in
Details
Product Type
Cooling Fan
Color
Black
Features
Environmentally Friendly
Material
Steel
Noise Levels
29 dB
Maximum Airflow
374 GPM
Volts
120
Component Type
active
Usage
Platform, Cooling System
CFM
50
Number of Fans
1
Cooler Type
Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.