This item is Discontinued.

No Product Image Available

Cus Mp Shelf, 4Sp, Spat (Discontinued)

  • Mfr # RSH4S4-MS
  • Zoro # G5121226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSH4S4-MS
Zoro #
G5121226
UPC #
656747133497
Country of Origin
Unknown

Dimensions

Height (US)
7
Depth (US)
14.06
Panel Width
19
Width (US)
19

Details

Color
Black
Finish
Textured
Material
Steel
Rack Units
4
Mounting Points
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.