This item is Discontinued.

Middle Atlantic Cus Widersh3Sp Spat 20.5D RSH4S3XXW

Cus Widersh3Sp Spat 20.5D (Discontinued)

  • Mfr # RSH4S3XXW
  • Zoro # G5121007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH4S3XXW
Zoro #
G5121007
UPC #
656747032639
Country of Origin
Unknown

Dimensions

Width (US)
19
Height (US)
5.25
Depth (US)
20.56
Panel Width
19

Details

Color
Black
Material
Steel
Finish
Textured
Mounting Points
2
Rack Units
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.