
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-600SP-AL
Zoro #
G6225704
UPC #
656747247484
Country of Origin
China
Dimensions
Depth
20.5"
Width
34.8"
Height
63.6"
Details
Color
Aluminum
Power Source
AC Power
Product Type
Display Stand
Features
Cable Management, Power Strip, Adjustable Leveler
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.