This item is Discontinued.

Middle Atlantic Flanged Blank Pnl, 3U, 2Pk FBPANEL-3U-2PK

Flanged Blank Pnl, 3U, 2Pk (Discontinued)

  • Mfr # FBPANEL-3U-2PK
  • Zoro # G6199542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBPANEL-3U-2PK
Zoro #
G6199542
UPC #
656747235542
Country of Origin
Unknown

Dimensions

Depth
0.4"
Width
19"
Height
5.2"

Details

Product Type
Blanking Panel
Color
Flat Black
Compatibility
ESSEX MMR and QAR Series Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.