This item is Discontinued.

Middle Atlantic Fvs 800 E-Lift, Stat Wh FVS-800ES-WH

Fvs 800 E-Lift, Stat Wh (Discontinued)

  • Mfr # FVS-800ES-WH
  • Zoro # G6178427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVS-800ES-WH
Zoro #
G6178427
UPC #
656747229879
Country of Origin
Unknown

Dimensions

Height
65"
Depth
43.5"

Details

Material
Steel
Power Source
AC Power
Features
Adjustable Leveler, Locking Lever, Basket, Durable, Leveling Feet, Electric Lift
Product Type
Display Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.