This item is Discontinued.

Middle Atlantic Hang Bracket Mmr 12U HANG-MMR12

Hang Bracket Mmr 12U (Discontinued)

  • Mfr # HANG-MMR12
  • Zoro # G5381285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HANG-MMR12
Zoro #
G5381285
UPC #
656747235399
Country of Origin
Unknown

Dimensions

Height
24.1"
Width
22.9"
Depth
2.5"

Details

Product Type
Wall Mount
Compatibility
Middle Atlantic Essex MMR12 Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.