This item is Discontinued.

Middle Atlantic Hang Bracket Mmr 16U HANG-MMR16

Hang Bracket Mmr 16U (Discontinued)

  • Mfr # HANG-MMR16
  • Zoro # G5381242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HANG-MMR16
Zoro #
G5381242
UPC #
656747235405
Country of Origin
Unknown

Dimensions

Height
31.1"
Width
22.9"
Depth
2.5"

Details

Compatibility
Middle Atlantic MMR Series Racks
Product Type
Mounting Bracket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.