Shop MIDDLE ATLANTIC
See all product information
Create Account
Hinged Panel Mount, 1 Space
- Mfr # HPM-1
- Zoro # G6292091
product price:Â
$
68.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Height
1.8"
Color
Black
Depth
6"
Width
19.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM-1
- Zoro #
- G6292091
- UPC #
- 656747008382
- Country of Origin
- United States
Dimensions
- Height
- 1.8"
- Depth
- 6"
- Width
- 19.6"
- Mounting Width
- 19"
Details
- Item
- Hinged Panel Mount,1 Space
- Material
- Steel
- Color
- Black
- Type
- Wall-Mount
- Product Name
- HPM-1 Mounting Bracket
- Product Type
- Mounting Bracket
- Package Contents
- HPM-1 Mounting Bracket, Rack Screws, Hook and Loop Fasteners
- Product Color
- Black Powder Coat
- Device Supported
- Rack
Description
Hinged Panel Mount,1 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.