Shop MIDDLE ATLANTIC
See all product information
Create Account
Blank Panel Aluminum, 4 Space
- Mfr # PHBL-4
- Zoro # G6291507
product price:Â
$
44.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19"
Height
7"
Product Type
Blanking Panel
Product Name
PHBL-4 4U Flat Blank Panel
Product Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHBL-4
- Zoro #
- G6291507
- UPC #
- 656747013102
- Country of Origin
- United States
Dimensions
- Width
- 19"
- Height
- 7"
Details
- Item
- Blank Panel Aluminum,4 Space
- Product Type
- Blanking Panel
- Product Name
- PHBL-4 4U Flat Blank Panel
- Product Color
- Black
Description
Blank Panel Aluminum,4 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.