
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L2-FLIPSHELF-GC
Zoro #
G5178565
UPC #
656747312830
Country of Origin
Unknown
Dimensions
Width
21 in
Details
Item
L2 Series Flip Up Shelf, 21" W, Grained Dark Cherry Melamine
Type
Shelf
Color
Dark Cherry
Material
Melamine
Compatibile With
Middle Atlantic L2 Series Lecterns
Maximum Weight Capacity
20 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.