This item is Discontinued.

No Product Image Available

L2 Lectern, 28W25D, C, Gc (Discontinued)

  • Mfr # L2LDC2CCMGC
  • Zoro # G6176582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2LDC2CCMGC
Zoro #
G6176582
UPC #
656747310874
Country of Origin
Unknown

Dimensions

Dimensions
43.75" Height x 30" Width x 25.92" Depth

Details

Number of Casters
4
Material
Melamine
Product Type
Lectern
Caster Type
Locking Casters

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.