This item is Discontinued.

Middle Atlantic L5Pk, 33W, Flt, Sot, H, A0, Zp L5KBB2SFHA0ZP001

L5Pk, 33W, Flt, Sot, H, A0, Zp (Discontinued)

  • Mfr # L5KBB2SFHA0ZP001
  • Zoro # G6229527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L5KBB2SFHA0ZP001
Zoro #
G6229527
UPC #
656747310997
Country of Origin
Unknown

Dimensions

Height
39"
Depth
31"
Width
33"

Details

Material
High Pressure Laminate (HPL)
Color
5th Ave Elm
Product Type
Lectern Finishing Kit
Style
Sota

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.