This item is Discontinued.

No Product Image Available

L5Pk, 33W, Tur, Sot, H, A3, Zp (Discontinued)

  • Mfr # L5KBB2SEHA3ZP001
  • Zoro # G6244963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5KBB2SEHA3ZP001
Zoro #
G6244963
UPC #
656747311055
Country of Origin
Unknown

Dimensions

Width
33"
Height
39"
Depth
31"

Details

Material
High Pressure Laminate (HPL)
Product Type
Lectern Finishing Kit
Color
Asian Night
Style
Sota

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.