This item is Discontinued.

Middle Atlantic L5Pk, 43W, Tur, Sot, H, A3, Zp L5KCB2SEHA3ZP001

L5Pk, 43W, Tur, Sot, H, A3, Zp (Discontinued)

  • Mfr # L5KCB2SEHA3ZP001
  • Zoro # G6236152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L5KCB2SEHA3ZP001
Zoro #
G6236152
UPC #
656747311048
Country of Origin
Unknown

Dimensions

Depth
31"
Height
39"
Width
43"

Details

Material
High Pressure Laminate (HPL)
Color
Asian Night
Product Type
Lectern Finishing Kit
Style
Sota

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.