Shop MIDDLE ATLANTIC
See all product information
Create Account
LEGRAND-MIDDLE ATLANTIC RCK ACCORIES RFR EMC REAR RAIL 24SP
- Mfr # RFR-ERRK-24
- Zoro # G123564929
product price:Â
$
129.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
42 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFR-ERRK-24
- Zoro #
- G123564929
- UPC #
- 656747190896
- Country of Origin
- United States
- Color
- Black
- Item
- Mounting Rail
Dimensions
- Height
- 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.