Zoro Homepage

Outlet Strip, Surge, 5-15P, 9 ft.

  • Mfr # PD-815R-PL

  • Zoro # G5881891


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Plug Configuration
5-15P
Cord Length
9 ft.
Standards
ETL Approved
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-815R-PL
Zoro #
G5881891
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
9 ft.

Details

Item
Outlet Strip
Type
Surge
Plug Configuration
5-15P
Standards
ETL Approved
Voltage
120V
Amps
15A
Housing Material
Steel
Number of Outlets
8
Mounting Style
Horizontal

Description

Rackmount Power,8 Outlet,15A,Basic Surge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.