Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL1
Zoro #
G6293001
UPC #
656747002564
Country of Origin
United States
Dimensions
Height
1.8"
Depth
19"
Width
19"
Details
Item
Panel Blank Flanged Series,1 Space
Type
Threaded Rod
Product Color
Brushed Black
Product Type
Blanking Panel
Product Name
BL1 1U Blank Panel
Product Series
BL
Description
Panel Blank Flanged Series,1 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.