Panel Blank Vented Flanged, 1 Space
- Mfr # VT1
- Zoro # G6290877
product price:Â
$
30.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19"
Height
1.8"
Product Name
VT Series VT1 1U Vent Panel
Product Type
Vent Panel
Product Series
VT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT1
- Zoro #
- G6290877
- UPC #
- 656747023682
- Country of Origin
- United States
Dimensions
- Width
- 19"
- Height
- 1.8"
Details
- Item
- Panel Blank Vented Flanged,1 Space
- Product Name
- VT Series VT1 1U Vent Panel
- Product Type
- Vent Panel
- Product Series
- VT
- Product Color
- Black
Description
Panel Blank Vented Flanged,1 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.