This item is Discontinued.

Middle Atlantic Power Strip, 10 Outlet, 20A PDT-1020C-NS

Power Strip, 10 Outlet, 20A (Discontinued)

  • Mfr # PDT-1020C-NS
  • Zoro # G5881858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT-1020C-NS
Zoro #
G5881858
UPC #
00656747065378
Country of Origin
United States

Dimensions

Cord Length
9 ft.

Details

Item
Power Strip
Number of Outlets
10
Mounting Style
Vertical
NEMA Receptacle Configuration
NEMA 5-15R
Housing Material
Aluminum
Amps
20A
NEMA Plug Configuration
NEMA 5-15P

Description

Power Strip,10 Outlet,20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.