Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPN-R4-5124
Zoro #
G6248594
UPC #
656747094743
Country of Origin
Unknown
Dimensions
Height
95.1"
Width
0.6"
Details
Material
Steel
Color
Black
Product Type
Side Panel
Compatibility
Middle Atlantic Racks:R412, R4CN-4524B, 4POSTRK, 51SP/24D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.