This item is Discontinued.

Middle Atlantic RACK ENCLOSURE, 37 SPACE, AX-S SYSTEM HOUSED IN, MRK-4026 BLACK MRK-4026AXS

RACK ENCLOSURE, 37 SPACE, AX-S SYSTEM HOUSED IN, MRK-4026 BLACK (Discontinued)

  • Mfr # MRK-4026AXS
  • Zoro # G0619833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRK-4026AXS
Zoro #
G0619833
UPC #
-
Country of Origin
Unknown

Dimensions

Width
22"
Height
76.1"
Depth
26.4"

Details

Features
Cable Management, Adjustable Mounting Rails
Compatibility
Middle Atlantic MRK, WRK-SA or ERK Enclosures
Product Type
Rack Cabinet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.