Shop MIDDLE ATLANTIC
See all product information
Create Account
Utility Panel Shelf, 1 Space
- Mfr # U1
- Zoro # G6291111
product price:Â
$
71.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
17.4"
Depth
10.7"
Height
1.8"
Form Factor
Rack-mountable
Rack Height
1U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U1
- Zoro #
- G6291111
- UPC #
- 656747022678
- Country of Origin
- China
- Item
- Utility Panel Shelf,1 Space
- Form Factor
- Rack-mountable
- Maximum Weight Capacity
- 35 lb
- Product Color
- Black
- Product Series
- U
- Product Type
- Rack Shelf
- Compatibility
- CE, UL
- Product Name
- U Series U1 Universal Rack Shelf
Dimensions
- Width
- 17.4"
- Depth
- 10.7"
- Height
- 1.8"
- Rack Height
- 1U
Description
Utility Panel Shelf,1 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.