Shop MIDDLE ATLANTIC
See all product information
Create Account
Vented Top, Steel
- Mfr # MW-VT
- Zoro # G6291741
product price:Â
$
83.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
0.9"
Width
21.7"
Height
25.1"
Product Type
Top Panel
Product Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW-VT
- Zoro #
- G6291741
- UPC #
- 656747011993
- Country of Origin
- Mexico
Dimensions
- Depth
- 0.9"
- Width
- 21.7"
- Height
- 25.1"
Details
- Item
- Vented Top,Steel
- Product Type
- Top Panel
- Product Material
- Steel
- Product Color
- Black
- Product Name
- Vented Top
- Compatibility
- WR, WRK, MRK, VRK, VMRK, and DRK Racks
Description
Vented Top,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.