Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3
Zoro #
G6291078
UPC #
656747022746
Country of Origin
China
Dimensions
Depth
14.5"
Width
17.4"
Height
5.3"
Rack Width
19"
Rack Height
3U
Details
Item
Utility Panel Shelf,3 Space
Form Factor
Rack-mountable
Product Series
U
Product Type
Rack Shelf
Product Material
Steel
Maximum Weight Capacity
70 lb
Product Color
Black Powder Coat
Product Name
U3 Universal Rackshelves
Description
Utility Panel Shelf,3 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.