Utility Panel Shelf Deep, 3 Space
- Mfr # U317
- Zoro # G6291069
product price:Â
$
140.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
5.3"
Features
Vented, Cable Management
Depth
17.5"
Width
17.4"
Product Type
Rack Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U317
- Zoro #
- G6291069
- UPC #
- 656747022753
- Country of Origin
- China
Dimensions
- Height
- 5.3"
- Depth
- 17.5"
- Width
- 17.4"
- Rack Width
- 23"
- Rack Height
- 3U
Details
- Item
- Utility Panel Shelf Deep,3 Space
- Features
- Vented, Cable Management
- Product Type
- Rack Shelf
- Product Name
- U Series U317 Vented Rack Shelf
- Form Factor
- Rack-mountable
- Product Series
- U
- Product Color
- Black
- Maximum Weight Capacity
- 60 lb
- Compatibility
- EU, CE
Description
Utility Panel Shelf Deep,3 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.