Fan Top, W/Controller 550cfm
- Mfr # MW-10FT-FC
- Zoro # G6291796
product price:Â
$
961.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Package Contents
Rack Fan, Fan Controller
Product Type
Cooling Fan
Product Color
Black
Product Name
Rack Fan
Additional Information
One 10" fan, Fits: WRK, MRK, DRK, VRK, VMRK Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW-10FT-FC
- Zoro #
- G6291796
- UPC #
- 656747061172
- Country of Origin
- China
Details
- Item
- Fan Top,W/Controller 550cfm
- Package Contents
- Rack Fan, Fan Controller
- Product Type
- Cooling Fan
- Product Color
- Black
- Product Name
- Rack Fan
- Additional Information
- One 10" fan, Fits: WRK, MRK, DRK, VRK, VMRK Series
Description
Fan Top,W/Controller 550cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.