Shop MIDDLE ATLANTIC
See all product information
Create Account
Vent Panel Fine Perforation, 1 Space
- Mfr # VTF1
- Zoro # G6290840
product price:Â
$
30.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19"
Height
1.8"
Product Type
Vent Panel
Product Name
VTF1 1U Vented Panel
Product Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTF1
- Zoro #
- G6290840
- UPC #
- 656747023774
- Country of Origin
- United States
Dimensions
- Width
- 19"
- Height
- 1.8"
Details
- Item
- Vent Panel Fine Perforation,1 Space
- Product Type
- Vent Panel
- Product Name
- VTF1 1U Vented Panel
- Product Color
- Black
Description
Vent Panel Fine Perforation,1 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.