Shop MIDDLE ATLANTIC
See all product information
Create Account
Vertical Panel Mount, 2 Space
- Mfr # VPM-2
- Zoro # G6290929
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19.3"
Height
3.5"
Depth
6"
Product Color
Black
Product Series
VPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPM-2
- Zoro #
- G6290929
- UPC #
- 656747123740
- Country of Origin
- United States
Dimensions
- Width
- 19.3"
- Height
- 3.5"
- Depth
- 6"
Details
- Item
- Vertical Panel Mount,2 Space
- Product Color
- Black
- Product Series
- VPM
- Product Name
- VPM Series Rack, VPM-2
- Product Type
- Wall Mount
- Device Supported
- Electronic Equipment
Description
Vertical Panel Mount,2 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.