Vented Utility Shelf, 2 Space
- Mfr # U2V
- Zoro # G6291087
product price:Â
$
116.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19"
Features
Vented
Depth
14.8"
Height
3.5"
Product Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2V
- Zoro #
- G6291087
- UPC #
- 656747110603
- Country of Origin
- China
- Item
- Vented Utility Shelf,2 Space
- Features
- Vented
- Product Color
- Black Powder Coat
- Maximum Weight Capacity
- 50 lb
- Product Name
- U2V Vented Universal Rack Shelf
- Form Factor
- Rack-mountable
- Product Type
- Rack Shelf
- Product Series
- U
Dimensions
- Width
- 19"
- Depth
- 14.8"
- Height
- 3.5"
- Rack Height
- 2U
Description
Vented Utility Shelf,2 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.