Telescoping Shelf 16"-26"D
- Mfr # VSA-1626
- Zoro # G6290895
product price:Â
$
237.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
1.5"
Product Color
Black
Product Series
VSA
Product Material
Steel
Rack Height
1U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSA-1626
- Zoro #
- G6290895
- UPC #
- 656747094552
- Country of Origin
- China
Dimensions
- Height
- 1.5"
- Rack Height
- 1U
Details
- Item
- Telescoping Shelf 16"-26"D
- Product Color
- Black
- Product Series
- VSA
- Product Material
- Steel
- Product Type
- Rack Shelf
- Product Name
- VSA-1626
Description
Telescoping Shelf 16 In.-26 In.D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.