Shop MIDDLE ATLANTIC
See all product information
Create Account
VPM Series 2RU Vertical Panel Wall Mounted Rack - Black
- Mfr # VPM-2
- Zoro # G714908279
product price:Â
$
123.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
6 in
Height
3.5 in
Rack Height
2U
Device Supported
Rack
Orientation
Horizontal/Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPM-2
- Zoro #
- G714908279
- UPC #
- 656747123740
- Country of Origin
- United States
- Item
- Mounting Panel
- Device Supported
- Rack
- Orientation
- Horizontal/Vertical
- Features
- Flexible, Heavy Duty
- Application
- Desk, Tablet
- Mounting
- Wall, Desk
- Series
- VPM
Dimensions
- Depth
- 6 in
- Height
- 3.5 in
- Rack Height
- 2U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.